Skip Content
FLAT WASHER  SS18-8 22X60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT WASHER SS18-8 22X60

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51530.200.0001
  • Mfr. Model # M51530.200.0001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # 1010
  • Shipping Weight 0.76 lbs

Technical Specs

  • Fits Bolt Sizes M20
  • Thickness 4.0 mm
  • Flat Washer Type Flat Washer
  • System of Measurement Metric
  • Washer Standards DIN 7603A
  • Washer Inside Dia. 22.00 mm
  • Washer Material Grade 18-8
  • Washer Outside Dia. 60.00mm
  • Washer Basic Material Stainless Steel
  • Item Fender Washer
  • Package Quantity 5
  • Thickness Tolerance +/-0.60mm
  • Fastener Finish Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list