Skip Content
FLAT WASHER  SS18-8 21X37 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT WASHER SS18-8 21X37

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51420.200.0001
  • Mfr. Model # M51420.200.0001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Inside Dia. 21 mm
  • Material Stainless Steel
  • Outside Dia. 37 mm
  • Size M20
  • Thickness 3mm
  • Fits Bolt Sizes M20
  • Meets/Exceeds DIN125-1A
  • Package Quantity 5
  • Item Flat Washer
  • System of Measurement Metric
  • Flat Washer Type Flat Washer
  • Washer Standards DIN 7603A
  • Washer Material Grade 18-8
  • Washer Outside Dia. 37.00mm
  • Washer Inside Dia. 21.00 mm
  • Washer Basic Material Stainless Steel
  • Fastener Finish Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list