FLAT WASHER  SS18-8 15X44 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLAT WASHER SS18-8 15X44

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51530.140.0001
  • Mfr. Model # M51530.140.0001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # 1010
  • Shipping Weight 1.54 lbs

Technical Specs

  • Fits Bolt Sizes M14
  • Thickness 3.0 mm
  • System of Measurement Metric
  • Flat Washer Type Flat Washer
  • Washer Standards DIN 7603A
  • Washer Inside Dia. 15.00 mm
  • Washer Material Grade 18-8
  • Washer Outside Dia. 44.00mm
  • Washer Basic Material Stainless Steel
  • Item Flat Washer
  • Package Quantity 25
  • Temp. (F) -58 Degrees F - 302 Degrees F
  • Fastener Finish Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list