Skip Content
FLAT WASHER  SS18-8 10.5X20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT WASHER SS18-8 10.5X20

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51420.100.0001
  • Mfr. Model # M51420.100.0001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Material Stainless Steel
  • Inside Dia. 10.5 mm
  • Outside Dia. 20 mm
  • Size M10
  • Fits Bolt Sizes M10
  • Meets/Exceeds DIN125-1A
  • Thickness 2mm
  • Item Flat Washer
  • Package Quantity 50
  • Washer Standards DIN 7603A
  • System of Measurement Metric
  • Washer Inside Dia. 10.50 mm
  • Flat Washer Type Flat Washer
  • Washer Material Grade 18-8
  • Washer Basic Material Stainless Steel
  • Washer Outside Dia. 20.00mm
  • Fastener Finish Plain

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List