Skip Content
FLAT WASHER SQUARE 9/16 ID X 2 OD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT WASHER SQUARE 9/16 ID X 2 OD

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ8954G
  • Mfr. Model # Z8954G
  • UNSPSC # 31161812
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.27 lbs

Technical Specs

  • For Use With Construction, Machinery
  • Application Load Distributing
  • Item Thick Square Washer
  • Fits Bolt Sizes 1/2"
  • Thickness 1/4"
  • Rockwell Hardness B49
  • Thickness Tolerance +/-0.030"
  • System of Measurement Inch
  • Flat Washer Type Thick Square Washer
  • Washer Material Grade Low Carbon
  • Washer Inside Dia. 9/16"
  • Washer Outside Dia. 2"
  • Fastener Finish Galvanized
  • Washer Basic Material Steel
  • Washer Standards DIN 7603A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list