Skip Content
FLAT WASHER SQUARE 7/16 ID X 2 OD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT WASHER SQUARE 7/16 ID X 2 OD

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ8952G
  • Mfr. Model # Z8952G
  • UNSPSC # 31161812
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Technical Specs

  • Application Load Distributing
  • For Use With Construction, Machinery
  • Item Thick Square Washer
  • Thickness 1/4"
  • Rockwell Hardness B49
  • Fits Bolt Sizes 3/8"
  • Thickness Tolerance +/-0.030"
  • System of Measurement Inch
  • Fastener Finish Galvanized
  • Flat Washer Type Thick Square Washer
  • Washer Inside Dia. 7/16"
  • Washer Basic Material Steel
  • Washer Outside Dia. 2"
  • Washer Material Grade Low Carbon
  • Washer Standards DIN 7603A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list