Skip Content
FLAT WASHER SQUARE 5/16 ID X 2 OD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT WASHER SQUARE 5/16 ID X 2 OD

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ8950SS
  • Mfr. Model # Z8950SS
  • UNSPSC # 31161812
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.27 lbs

Technical Specs

  • Finish Plain
  • For Use With Construction, Machinery
  • Inside Dia. 5/16"
  • Application Load Distributing
  • Item Thick Square Washer
  • Outside Dia. 2"
  • Material 18-8 Stainless Steel
  • Type Thick
  • Fits Bolt Sizes 1/4"
  • Thickness 1/4"
  • Thickness Tolerance +/-0.030"
  • Rockwell Hardness B70
  • System of Measurement Inch
  • Fastener Finish Plain
  • Flat Washer Type Thick Square Washer
  • Washer Inside Dia. 5/16"
  • Washer Material Grade 18-8
  • Washer Outside Dia. 2"
  • Washer Basic Material Stainless Steel
  • Washer Standards DIN 7603A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list