Skip Content
FLAT WASHER SQUARE 5/16 ID X 2 OD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT WASHER SQUARE 5/16 ID X 2 OD

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ8950H
  • Mfr. Model # Z8950H
  • UNSPSC # 31161812
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.26 lbs

Technical Specs

  • Application Load Distributing
  • For Use With Construction, Machinery
  • Item Thick Square Washer
  • Thickness 1/4"
  • Fits Bolt Sizes 1/4"
  • Rockwell Hardness B49
  • Thickness Tolerance +/-0.030"
  • Fastener Finish Black Oxide
  • Flat Washer Type Thick Square Washer
  • System of Measurement Inch
  • Washer Inside Dia. 5/16"
  • Washer Material Grade Case Hardened
  • Washer Basic Material Steel
  • Washer Outside Dia. 2"
  • Washer Standards DIN 7603A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list