Skip Content
FLAT WASHER SQUARE 15/16 ID X 2 OD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT WASHER SQUARE 15/16 ID X 2 OD

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ8960SS
  • Mfr. Model # Z8960SS
  • UNSPSC # 31161812
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Technical Specs

  • Finish Plain
  • Application Load Distributing
  • For Use With Construction, Machinery
  • Inside Dia. 15/16"
  • Item Thick Square Washer
  • Material 18-8 Stainless Steel
  • Outside Dia. 2"
  • Type Thick
  • Fits Bolt Sizes 7/8"
  • Thickness 1/4"
  • Thickness Tolerance +/-0.030"
  • Rockwell Hardness B70
  • System of Measurement Inch
  • Flat Washer Type Thick Square Washer
  • Fastener Finish Plain
  • Washer Inside Dia. 15/16"
  • Washer Material Grade 18-8
  • Washer Basic Material Stainless Steel
  • Washer Outside Dia. 2"
  • Washer Standards DIN 7603A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list