Skip Content
FLAT WASHER SQUARE 13/16 ID X 2 OD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT WASHER SQUARE 13/16 ID X 2 OD

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ8958H
  • Mfr. Model # Z8958H
  • UNSPSC # 31161812
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Technical Specs

  • Application Load Distributing
  • Finish Black Oxide
  • For Use With Construction, Machinery
  • Inside Dia. 13/16"
  • Item Thick Square Washer
  • Material Case Hardened Steel
  • Outside Dia. 2"
  • Fits Bolt Sizes 3/4"
  • Type Thick
  • Rockwell Hardness B49
  • Thickness 1/4"
  • Thickness Tolerance +/-0.030"
  • System of Measurement Inch
  • Fastener Finish Black Oxide
  • Washer Inside Dia. 13/16"
  • Flat Washer Type Thick Square Washer
  • Washer Material Grade Case Hardened
  • Washer Outside Dia. 2"
  • Washer Basic Material Steel
  • Washer Standards DIN 7603A

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List