FLAT WASHER SLOTTED ID X 2 IN OD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLAT WASHER SLOTTED ID X 2 IN OD

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ9439
  • Mfr. Model # Z9439
  • UNSPSC # 31161808
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.46 lbs

Technical Specs

  • Item Slotted Washer
  • Fits Bolt Sizes 3/8"
  • Thickness 3/8"
  • Rockwell Hardness B49
  • Slot Width 13/32"
  • Thickness Tolerance +/-0.015"
  • System of Measurement Inch
  • Fastener Finish Black Oxide
  • Washer Material Grade Case Hardened
  • Flat Washer Type Slotted Flat Washer
  • Washer Outside Dia. 2"
  • Washer Basic Material Steel
  • Washer Standards DIN 7603A
  • For Use With For Easy Installation And Removal Without Removing Nut Assembly

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list