Skip Content
FLAT WASHER SLOTTED 2 1/2 IN OD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT WASHER SLOTTED 2 1/2 IN OD

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ9434
  • Mfr. Model # Z9434
  • UNSPSC # 31161808
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Item Slotted Washer
  • Fits Bolt Sizes 1"
  • Thickness 7/16"
  • Rockwell Hardness B49
  • Thickness Tolerance +/-0.015"
  • Slot Width 1-1/32"
  • Flat Washer Type Slotted Flat Washer
  • System of Measurement Inch
  • Fastener Finish Black Oxide
  • Washer Material Grade Case Hardened
  • Washer Outside Dia. 2-1/2"
  • Washer Basic Material Steel
  • Washer Standards DIN 7603A
  • For Use With For Easy Installation And Removal Without Removing Nut Assembly

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list