Skip Content
FLAT WASHER SLOTTED 1 1/2 IN OD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT WASHER SLOTTED 1 1/2 IN OD

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ9425SS
  • Mfr. Model # Z9425SS
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • For Use With Screws and Studs
  • Item Slotted Washer
  • Fits Bolt Sizes 3/8"
  • Package Quantity 1
  • Thickness 3/8"
  • Rockwell Hardness B70
  • Thickness Tolerance +/-0.010"
  • Slot Width 13/32"
  • System of Measurement Inch
  • Fastener Finish Plain
  • Flat Washer Type Slotted Flat Washer
  • Washer Material Grade 18-8
  • Washer Outside Dia. 1-1/2"
  • Washer Basic Material Stainless Steel
  • Washer Standards DIN 7603A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list