Skip Content
FLAT WASHER  SAE ZP 9/16X1.156 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLAT WASHER SAE ZP 9/16X1.156

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU38205.056.0001
  • Mfr. Model # U38205.056.0001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # 1055
  • Shipping Weight 0.015 lbs

Product Details

Narrow, carbon steel, zinc plated finish, fits bolt sizes 9/16 in, inside dia. 0.594 in, outside dia. 1.156 in, thickness 0.095 in, meets/exceeds ASME B18.22.1.

Technical Specs

  • Item Flat Washer
  • Package Quantity 25
  • Fits Bolt Sizes 9/16"
  • Thickness 0.095"
  • System of Measurement Inch
  • Fastener Finish Zinc Plated
  • Flat Washer Type SAE Type A Narrow Flat Washer
  • Washer Standards DIN 7603A
  • Washer Inside Dia. 19/32"
  • Washer Material Grade Low Carbon
  • Washer Outside Dia. 1-5/32"
  • Washer Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list