FLAT WASHER  SAE ZP 5/16X0.688 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLAT WASHER SAE ZP 5/16X0.688

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU38205.031.0001
  • Mfr. Model # U38205.031.0001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # 1055
  • Shipping Weight 0.01 lbs

Product Details

Narrow, carbon steel, zinc plated finish, fits bolt sizes 5/16 in, inside dia. 0.344 in, outside dia. 0.688 in, thickness 0.065 in, meets/exceeds ASME B18.22.1.

Technical Specs

  • Application Bearing Surface for Fasteners and Fixtures
  • Colour Silver
  • For Use With Screws and Bolts
  • Item SAE Washer
  • Package Quantity 100
  • Fits Bolt Sizes 5/16"
  • Thickness 0.0625"
  • Thickness Tolerance 0.051" - 0.08"
  • Package Weight 0.49
  • System of Measurement Inch
  • Flat Washer Type SAE Type A Narrow Flat Washer
  • Fastener Finish Zinc Plated
  • Washer Standards DIN 7603A
  • Washer Inside Dia. 11/32"
  • Washer Material Grade Low Carbon
  • Washer Outside Dia. 11/16"
  • Washer Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list