Skip Content
FLAT WASHER  SAE ZP 1/4X5/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT WASHER SAE ZP 1/4X5/8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU38205.025.0001
  • Mfr. Model # U38205.025.0001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # 1055
  • Shipping Weight 0.01 lbs

Product Details

Narrow, carbon steel, zinc plated finish, fits bolt sizes 1/4 in, inside dia. 0.281 in, outside dia. 0.625 in, thickness 0.065 in, meets/exceeds ASME B18.22.1.

Technical Specs

  • Application Bearing Surface for Fasteners and Fixtures
  • Colour Silver
  • For Use With Screws and Bolts
  • Item SAE Washer
  • Package Quantity 100
  • Fits Bolt Sizes 1/4"
  • Thickness 0.0625"
  • Package Weight 0.66
  • Thickness Tolerance 0.051" - 0.08"
  • System of Measurement Inch
  • Fastener Finish Zinc Plated
  • Flat Washer Type SAE Type A Narrow Flat Washer
  • Washer Material Grade Low Carbon
  • Washer Standards DIN 7603A
  • Washer Inside Dia. 9/32"
  • Washer Outside Dia. 5/8"
  • Washer Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list