Skip Content
FLAT WASHER SAE ZP 1-3/8X2.8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT WASHER SAE ZP 1-3/8X2.8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU38205.137.0001
  • Mfr. Model # U38205.137.0001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # 1055
  • Shipping Weight 1.0 lbs

Product Details

Narrow, carbon steel, zinc plated finish, fits bolt sizes 1-3/8 in, inside dia. 1.500 in, outside dia. 2.800 in, thickness 0.165 in, meets/exceeds ASME B18.22.1.

Technical Specs

  • Item Flat Washer
  • Package Quantity 5
  • Fits Bolt Sizes 1-3/8"
  • Thickness 0.165"
  • Rockwell Hardness Not Rated
  • Fastener Finish Zinc Plated
  • System of Measurement Inch
  • Washer Standards DIN 7603A
  • Flat Washer Type SAE Type A Narrow Flat Washer
  • Washer Inside Dia. 1-1/2"
  • Washer Material Grade Low Carbon
  • Washer Basic Material Steel
  • Washer Outside Dia. 2-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list