Skip Content
FLAT WASHER SAE ZP 1/2X1.062 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT WASHER SAE ZP 1/2X1.062

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU38205.050.0001
  • Mfr. Model # U38205.050.0001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # 1055
  • Shipping Weight 0.02 lbs

Product Details

Narrow, carbon steel, zinc plated finish, fits bolt sizes 1/2 in, inside dia. 0.531 in, outside dia. 1.062 in, thickness 0.095 in, meets/exceeds ASME B18.22.1.

Technical Specs

  • Colour Silver
  • Application Bearing Surface for Fasteners and Fixtures
  • For Use With Screws and Bolts
  • Item SAE Washer
  • Package Quantity 50
  • Fits Bolt Sizes 1/2"
  • Thickness 0.0937"
  • Thickness Tolerance 0.074" - 0.121"
  • Package Weight 0.88
  • System of Measurement Inch
  • Fastener Finish Zinc Plated
  • Washer Standards DIN 7603A
  • Washer Material Grade Low Carbon
  • Washer Inside Dia. 17/32"
  • Flat Washer Type SAE Type A Narrow Flat Washer
  • Washer Outside Dia. 1-1/16"
  • Washer Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list