FLAT WASHER  SAE BLANK1-1/8X2.3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLAT WASHER SAE BLANK1-1/8X2.3

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU38200.112.0001
  • Mfr. Model # U38200.112.0001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # 1055
  • Shipping Weight 0.504 lbs

Product Details

Narrow, carbon steel, blank steel finish, fits bolt sizes 1-1/8 in, inside dia. 1.250 in, outside dia. 2.300 in, thickness 0.134 in, meets/exceeds ASME B18.22.1.

Technical Specs

  • Item Flat Washer
  • Package Quantity 5
  • Fits Bolt Sizes 1-1/8"
  • Thickness 0.134"
  • Rockwell Hardness Not Rated
  • System of Measurement Inch
  • Washer Standards DIN 7603A
  • Washer Inside Dia. 1-1/4"
  • Flat Washer Type SAE Type A Narrow Flat Washer
  • Fastener Finish Blank Steel
  • Washer Material Grade Low Carbon
  • Washer Outside Dia. 2-1/4"
  • Washer Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list