Skip Content
FLAT WASHER  SAE BLANK 7/8X1.75 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLAT WASHER SAE BLANK 7/8X1.75

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU38200.087.0001
  • Mfr. Model # U38200.087.0001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # 1055
  • Shipping Weight 0.06 lbs

Product Details

Narrow, carbon steel, blank steel finish, fits bolt sizes 7/8 in, inside dia. 0.938 in, outside dia. 1.750 in, thickness 0.134 in, meets/exceeds ASME B18.22.1.

Technical Specs

  • Item Flat Washer
  • Package Quantity 10
  • Fits Bolt Sizes 7/8"
  • Thickness 0.134"
  • System of Measurement Inch
  • Fastener Finish Blank Steel
  • Washer Inside Dia. 15/16"
  • Washer Standards DIN 7603A
  • Flat Washer Type SAE Type A Narrow Flat Washer
  • Washer Material Grade Low Carbon
  • Washer Outside Dia. 1-3/4"
  • Washer Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list