Skip Content
FLAT WASHER SAE BLANK 7/16X0.922 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT WASHER SAE BLANK 7/16X0.922

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU38200.043.0001
  • Mfr. Model # U38200.043.0001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # 1055
  • Shipping Weight 0.01 lbs

Product Details

Narrow, carbon steel, blank steel finish, fits bolt sizes 7/16 in, inside dia. 0.469 in, outside dia. 0.922 in, thickness 0.065 in, meets/exceeds ASME B18.22.1.

Technical Specs

  • Item Flat Washer
  • Package Quantity 50
  • Fits Bolt Sizes 7/16"
  • Thickness 0.065"
  • System of Measurement Inch
  • Fastener Finish Blank Steel
  • Washer Standards DIN 7603A
  • Flat Washer Type SAE Type A Narrow Flat Washer
  • Washer Outside Dia. 59/64"
  • Washer Material Grade Low Carbon
  • Washer Inside Dia. 15/32"
  • Washer Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list