Skip Content
FLAT WASHER SAE BLANK 3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT WASHER SAE BLANK 3/8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU38200.037.0001
  • Mfr. Model # U38200.037.0001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # 1055
  • Shipping Weight 0.01 lbs

Product Details

Narrow, carbon steel, blank steel finish, fits bolt sizes 3/8 in, inside dia. 0.406 in, outside dia. 0.812 in, thickness 0.065 in, meets/exceeds ASME B18.22.1.

Technical Specs

  • Finish BLNK (Blank Steel)
  • Item SAE Washer
  • Material Carbon Steel
  • For Use With Grade A/Grade 2 Bolts
  • Inside Dia. 13/32"
  • Package Quantity 100
  • Outside Dia. 13/16"
  • Size 3/8"
  • Fits Bolt Sizes 3/8"
  • Type Narrow
  • Thickness 0.065"
  • Meets/Exceeds ASME B18.22.1
  • Thickness Tolerance +0.015/-0.014"
  • System of Measurement Inch
  • Fastener Finish Blank Steel
  • Flat Washer Type SAE Type A Narrow Flat Washer
  • Washer Standards DIN 7603A
  • Washer Inside Dia. 13/32"
  • Washer Material Grade Low Carbon
  • Washer Basic Material Steel
  • Washer Outside Dia. 13/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list