Skip Content
FLAT WASHER,NYLON,FITS M3,PK 50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT WASHER,NYLON,FITS M3,PK 50

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4DAZ2
  • Mfr. Model # 4DAZ2
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Finish Natural
  • Colour Off White
  • Application Relieves Friction
  • For Use With Machine Screw
  • Inside Dia. 3.2mm
  • Item Flat Washer
  • Material Nylon
  • Package Quantity 50
  • Thickness 0.80mm
  • Fits Bolt Sizes M3
  • Outside Dia. 8mm
  • Approx. Pkg. Qty. -
  • Type Standard
  • Thickness Tolerance +/-0.005"
  • Brinell Hardness -
  • System of Measurement Metric
  • Fastener Finish Plain
  • Flat Washer Type Flat Washer
  • Washer Inside Dia. 3.20mm
  • Washer Material Grade Not Graded
  • Washer Outside Dia. 8.00mm
  • Washer Basic Material Nylon
  • Washer Standards DIN 7603A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list