Skip Content
FLAT WASHER,NYLON,FITS M2,PK 50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT WASHER,NYLON,FITS M2,PK 50

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4DAY8
  • Mfr. Model # 4DAY8
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Colour Off White
  • Application Relieves Friction
  • Finish Natural
  • For Use With Machine Screw
  • Inside Dia. 2.2mm
  • Item Flat Washer
  • Package Quantity 50
  • Type Standard
  • Material Nylon
  • Outside Dia. 5mm
  • Thickness 0.80mm
  • Approx. Pkg. Qty. -
  • Fits Bolt Sizes M2
  • Thickness Tolerance +/-0.005"
  • Brinell Hardness -
  • System of Measurement Metric
  • Fastener Finish Plain
  • Washer Inside Dia. 2.20mm
  • Flat Washer Type Flat Washer
  • Washer Outside Dia. 5.00mm
  • Washer Material Grade Not Graded
  • Washer Basic Material Nylon
  • Washer Standards DIN 7603A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list