Skip Content
FLAT WASHER,NYLON,FITS #8,PK 40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT WASHER,NYLON,FITS #8,PK 40

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4DAT8
  • Mfr. Model # 4DAT8
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Application Relieves Friction
  • Finish Natural
  • Colour Off White
  • For Use With Machine Screw
  • Inside Dia. 0.177"
  • Outside Dia. 0.408"
  • Material Nylon
  • Item Flat Washer
  • Package Quantity 40
  • Type Standard
  • Fits Bolt Sizes #8
  • Thickness 0.062"
  • Thickness Tolerance +/-0.005"
  • Approx. Pkg. Qty. -
  • Brinell Hardness -
  • System of Measurement Inch
  • Fastener Finish Plain
  • Flat Washer Type Flat Washer
  • Washer Inside Dia. 11/64"
  • Washer Outside Dia. 13/32"
  • Washer Material Grade Not Graded
  • Washer Basic Material Nylon
  • Washer Standards DIN 7603A

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List