Skip Content
FLAT WASHER,NYLON,FITS #6,PK 40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT WASHER,NYLON,FITS #6,PK 40

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4DAR5
  • Mfr. Model # 4DAR5
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Finish Natural
  • Colour Off White
  • Application Relieves Friction
  • For Use With Machine Screw
  • Inside Dia. 0.140"
  • Material Nylon
  • Item Flat Washer
  • Outside Dia. 0.313"
  • Fits Bolt Sizes #6
  • Package Quantity 40
  • Type Standard
  • Thickness 0.062"
  • Thickness Tolerance +/-0.005"
  • Approx. Pkg. Qty. -
  • Brinell Hardness -
  • Fastener Finish Plain
  • System of Measurement Inch
  • Flat Washer Type Flat Washer
  • Washer Material Grade Not Graded
  • Washer Outside Dia. 5/16"
  • Washer Basic Material Nylon
  • Washer Inside Dia. 9/64"
  • Washer Standards DIN 7603A

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List