Skip Content
FLAT WASHER,NYLON,FITS #4,PK 40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT WASHER,NYLON,FITS #4,PK 40

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4DAR1
  • Mfr. Model # 4DAR1
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Application Relieves Friction
  • Colour Off White
  • Finish Natural
  • For Use With Machine Screw
  • Inside Dia. 0.120"
  • Outside Dia. 0.280"
  • Item Flat Washer
  • Package Quantity 40
  • Type Standard
  • Fits Bolt Sizes #4
  • Material Nylon
  • Approx. Pkg. Qty. -
  • Thickness 0.031"
  • Brinell Hardness -
  • Thickness Tolerance +/-0.005"
  • System of Measurement Inch
  • Fastener Finish Plain
  • Flat Washer Type Flat Washer
  • Washer Inside Dia. 7/64"
  • Washer Material Grade Not Graded
  • Washer Outside Dia. 17/64"
  • Washer Basic Material Nylon
  • Washer Standards DIN 7603A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list