Skip Content
FLAT WASHER M8.4ID X M16 OD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT WASHER M8.4ID X M16 OD

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ8808SS
  • Mfr. Model # Z8808SS
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • For Use With Screws and Studs
  • Inside Dia. 8.4 mm
  • Finish Plain
  • Material 18-8 Stainless Steel
  • Outside Dia. 16 mm
  • Item Flat Washer
  • Package Quantity 10
  • Type Standard
  • Thickness 3mm
  • Fits Bolt Sizes M8
  • Rockwell Hardness B70
  • Thickness Tolerance +0.4 mm/-0.5 mm
  • System of Measurement Metric
  • Washer Inside Dia. 8.40mm
  • Washer Outside Dia. 16.00mm
  • Fastener Finish Plain
  • Washer Basic Material Stainless Steel
  • Flat Washer Type Flat Washer
  • Washer Material Grade 18-8
  • Washer Standards DIN 7603A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list