Skip Content
FLAT WASHER M8.4 ID X M22 OD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT WASHER M8.4 ID X M22 OD

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ8848SS
  • Mfr. Model # Z8848SS
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Finish Plain
  • Item Thick Washer
  • Inside Dia. 8.4 mm
  • For Use With Screws and Studs
  • Material 18-8 Stainless Steel
  • Outside Dia. 22 mm
  • Package Quantity 2
  • Type Thick
  • Fits Bolt Sizes M8
  • Thickness Tolerance +0.4 mm/-0.5 mm
  • Rockwell Hardness B70
  • Thickness 5 mm
  • Fastener Finish Plain
  • Flat Washer Type Thick Flat Washer
  • Washer Material Grade 18-8
  • System of Measurement Metric
  • Washer Inside Dia. 8.40mm
  • Washer Outside Dia. 22.00mm
  • Washer Basic Material Stainless Steel
  • Washer Standards DIN 7603A

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List