Skip Content
FLAT WASHER M6.4ID X M18 OD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT WASHER M6.4ID X M18 OD

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ8846SS
  • Mfr. Model # Z8846SS
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Finish Plain
  • For Use With Screws and Studs
  • Item Thick Washer
  • Inside Dia. 6.4 mm
  • Material 18-8 Stainless Steel
  • Outside Dia. 18 mm
  • Package Quantity 2
  • Type Thick
  • Fits Bolt Sizes M6
  • Rockwell Hardness B70
  • Thickness Tolerance +0.4 mm/-0.5 mm
  • Thickness 4.5 mm
  • System of Measurement Metric
  • Fastener Finish Plain
  • Flat Washer Type Thick Flat Washer
  • Washer Material Grade 18-8
  • Washer Inside Dia. 6.40mm
  • Washer Outside Dia. 18.00mm
  • Washer Basic Material Stainless Steel
  • Washer Standards DIN 7603A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list