Skip Content
FLAT WASHER M4.3 ID X M14 OD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT WASHER M4.3 ID X M14 OD

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ8842SS
  • Mfr. Model # Z8842SS
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Finish Plain
  • For Use With Screws and Studs
  • Inside Dia. 4.3 mm
  • Item Thick Washer
  • Material 18-8 Stainless Steel
  • Package Quantity 2
  • Outside Dia. 14 mm
  • Type Thick
  • Fits Bolt Sizes M4
  • Thickness Tolerance +0.4 mm/-0.5 mm
  • Rockwell Hardness B70
  • Thickness 3mm
  • Fastener Finish Plain
  • System of Measurement Metric
  • Flat Washer Type Thick Flat Washer
  • Washer Material Grade 18-8
  • Washer Outside Dia. 14.00mm
  • Washer Inside Dia. 4.30mm
  • Washer Basic Material Stainless Steel
  • Washer Standards DIN 7603A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list