Skip Content
FLAT WASHER M3.2 ID X M8 OD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT WASHER M3.2 ID X M8 OD

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ8803SS
  • Mfr. Model # Z8803SS
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • For Use With Screws and Studs
  • Item Flat Washer
  • Package Quantity 10
  • Fits Bolt Sizes M3
  • Thickness 2 mm
  • Thickness Tolerance +0.4 mm/-0.5 mm
  • Rockwell Hardness B70
  • System of Measurement Metric
  • Fastener Finish Plain
  • Washer Basic Material Stainless Steel
  • Washer Inside Dia. 3.20 mm
  • Flat Washer Type Flat Washer
  • Washer Outside Dia. 8.00mm
  • Washer Material Grade 18-8
  • Washer Standards DIN 7603A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list