Skip Content
FLAT WASHER M25ID X M40 OD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT WASHER M25ID X M40 OD

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ8824SS
  • Mfr. Model # Z8824SS
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • For Use With Screws and Studs
  • Item Flat Washer
  • Inside Dia. 25 mm
  • Finish Plain
  • Outside Dia. 40 mm
  • Material 18-8 Stainless Steel
  • Type Standard
  • Package Quantity 2
  • Thickness 4 mm
  • Fits Bolt Sizes M24
  • Rockwell Hardness B70
  • Thickness Tolerance +0.4 mm/-0.5 mm
  • System of Measurement Metric
  • Fastener Finish Plain
  • Flat Washer Type Flat Washer
  • Washer Inside Dia. 25.00mm
  • Washer Outside Dia. 40.00mm
  • Washer Material Grade 18-8
  • Washer Basic Material Stainless Steel
  • Washer Standards DIN 7603A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list