Skip Content
FLAT WASHER M15ID X M25 OD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT WASHER M15ID X M25 OD

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ8814SS
  • Mfr. Model # Z8814SS
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Finish Plain
  • For Use With Screws and Studs
  • Inside Dia. 15 mm
  • Item Flat Washer
  • Material 18-8 Stainless Steel
  • Outside Dia. 25 mm
  • Package Quantity 5
  • Fits Bolt Sizes M14
  • Type Standard
  • Thickness 3mm
  • Rockwell Hardness B70
  • Thickness Tolerance +0.4 mm/-0.5 mm
  • Fastener Finish Plain
  • System of Measurement Metric
  • Flat Washer Type Flat Washer
  • Washer Inside Dia. 15.00mm
  • Washer Material Grade 18-8
  • Washer Basic Material Stainless Steel
  • Washer Outside Dia. 25.00mm
  • Washer Standards DIN 7603A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list