Skip Content
FLAT WASHER M13ID X M26 OD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT WASHER M13ID X M26 OD

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ8852SS
  • Mfr. Model # Z8852SS
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • For Use With Screws and Studs
  • Item Thick Washer
  • Package Quantity 2
  • Fits Bolt Sizes M12
  • Thickness 5 mm
  • Thickness Tolerance +0.4 mm/-0.5 mm
  • Rockwell Hardness B70
  • System of Measurement Metric
  • Fastener Finish Plain
  • Flat Washer Type Thick Flat Washer
  • Washer Inside Dia. 13.00 mm
  • Washer Basic Material Stainless Steel
  • Washer Material Grade 18-8
  • Washer Outside Dia. 26.00mm
  • Washer Standards DIN 7603A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list