Skip Content
FLAT WASHER M10.5ID X M23 OD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT WASHER M10.5ID X M23 OD

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ8850SS
  • Mfr. Model # Z8850SS
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Finish Plain
  • For Use With Screws and Studs
  • Inside Dia. 10.5 mm
  • Item Thick Washer
  • Material 18-8 Stainless Steel
  • Outside Dia. 23 mm
  • Type Thick
  • Package Quantity 2
  • Fits Bolt Sizes M10
  • Rockwell Hardness B70
  • Thickness 5 mm
  • Thickness Tolerance +0.4 mm/-0.5 mm
  • System of Measurement Metric
  • Flat Washer Type Thick Flat Washer
  • Fastener Finish Plain
  • Washer Inside Dia. 10.50mm
  • Washer Material Grade 18-8
  • Washer Outside Dia. 23.00mm
  • Washer Basic Material Stainless Steel
  • Washer Standards DIN 7603A

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List