Skip Content
FLAT WASHER JUMBO 1 5/8 ID X 3 OD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT WASHER JUMBO 1 5/8 ID X 3 OD

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ9252
  • Mfr. Model # Z9252
  • UNSPSC # 31161807
  • CATALOGUE PAGE # 1056
  • Shipping Weight 1.0 lbs

Product Details

Manufactured of 4100 series alloy steel. 4100 series washers are thru hardened to Rockwell C40-50 and have a protective black oxide finish. Used on machinery, presses, large diameter bolts, shafts, studs and rollers or wherever a large flat washer is need

Technical Specs

  • Application Load Distributing
  • For Use With Construction, Machinery
  • Item Jumbo Washer
  • Package Quantity 1
  • Fits Bolt Sizes 1-1/2"
  • Thickness 1/4"
  • Rockwell Hardness C50
  • Thickness Tolerance +0.020/-0.010"
  • System of Measurement Inch
  • Flat Washer Type Jumbo Washer
  • Fastener Finish Black Oxide
  • Washer Inside Dia. 1-5/8"
  • Washer Material Grade Through Hardened
  • Washer Outside Dia. 3"
  • Washer Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list