FLAT WASHER ID0.562 MIL SPEC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLAT WASHER ID0.562 MIL SPEC

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUMS15795-819
  • Mfr. Model # MS15795-819
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.17 lbs

Technical Specs

  • For Use With Screws and Studs
  • Item Mil Spec Washer
  • Package Quantity 5
  • Fits Bolt Sizes 1/2"
  • Thickness 0.086" - 0.132"
  • Rockwell Hardness B70
  • System of Measurement Inch
  • Fastener Finish Plain
  • Flat Washer Type Military Specification Flat Washer
  • Washer Inside Dia. 9/16"
  • Washer Standards DIN 7603A
  • Washer Material Grade 18-8
  • Washer Outside Dia. 1-3/8"
  • Washer Basic Material Stainless Steel
  • Package Weight 0.1
  • Radius -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list