Skip Content
FLAT WASHER ID0.250 MIL SPEC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT WASHER ID0.250 MIL SPEC

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUMS15795-809
  • Mfr. Model # MS15795-809
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Technical Specs

  • For Use With Screws and Studs
  • Item Mil Spec Washer
  • Package Quantity 50
  • Thickness 0.051" - 0.080"
  • Fits Bolt Sizes #12
  • Rockwell Hardness B70
  • System of Measurement Inch
  • Fastener Finish Plain
  • Flat Washer Type Military Specification Flat Washer
  • Washer Standards DIN 7603A
  • Washer Material Grade 18-8
  • Washer Basic Material Stainless Steel
  • Washer Outside Dia. 9/16"
  • Washer Inside Dia. 1/4"
  • Radius -
  • Package Weight 0.8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list