Skip Content
FLAT WASHER ID 11/32 STD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT WASHER ID 11/32 STD

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUWAS40551
  • Mfr. Model # WAS40551
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • For Use With Screws and Studs
  • Item Flat Washer
  • Package Quantity 10
  • Fits Bolt Sizes 5/16"
  • Thickness 0.051" - 0.080"
  • Rockwell Hardness B70
  • System of Measurement Inch
  • Fastener Finish Plain
  • Washer Material Grade 316
  • Washer Inside Dia. 11/32"
  • Flat Washer Type Flat Washer
  • Washer Outside Dia. 11/16"
  • Washer Basic Material Stainless Steel
  • Washer Standards DIN 7603A
  • Package Weight 0.08
  • Radius -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list