FLAT WASHER ID 1 1/16 STD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLAT WASHER ID 1 1/16 STD

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUWAS50401
  • Mfr. Model # WAS50401
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Technical Specs

  • For Use With Screws and Studs
  • Fits Bolt Sizes 1"
  • Item Flat Washer
  • Package Quantity 1
  • Thickness 0.136" - 0.192"
  • Rockwell Hardness B70
  • Fastener Finish Plain
  • System of Measurement Inch
  • Flat Washer Type Flat Washer
  • Washer Outside Dia. 2-1/2"
  • Washer Inside Dia. 1-1/16"
  • Washer Material Grade 18-8
  • Washer Basic Material Stainless Steel
  • Washer Standards DIN 7603A
  • Package Weight 0.03
  • Radius -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list