FLAT WASHER HDG YP 5.3X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLAT WASHER HDG YP 5.3X10

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM38080.050.0001
  • Mfr. Model # M38080.050.0001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Thickness 1.0 mm
  • Fits Bolt Sizes M5
  • System of Measurement Metric
  • Flat Washer Type Flat Washer
  • Washer Inside Dia. 5.30 mm
  • Washer Standards DIN 7603A
  • Washer Outside Dia. 10.00mm
  • Washer Material Grade Low Carbon
  • Washer Basic Material Steel
  • Item Flat Washer
  • Package Quantity 100
  • Temp. (F) -58 Degrees F - 302 Degrees F
  • Fastener Finish Zinc Yellow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list