FLAT WASHER HDG YP 3.2X7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLAT WASHER HDG YP 3.2X7

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM38080.030.0001
  • Mfr. Model # M38080.030.0001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Fits Bolt Sizes M3
  • Thickness 0.5 mm
  • System of Measurement Metric
  • Washer Standards DIN 7603A
  • Flat Washer Type Flat Washer
  • Washer Material Grade Low Carbon
  • Washer Inside Dia. 3.20 mm
  • Washer Outside Dia. 7.00mm
  • Washer Basic Material Steel
  • Package Quantity 100
  • Temp. (F) -58 Degrees F - 302 Degrees F
  • Item Flat Washer
  • Fastener Finish Zinc Yellow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list