FLAT WASHER HDG YP 21X37 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLAT WASHER HDG YP 21X37

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM38080.200.0001
  • Mfr. Model # M38080.200.0001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.379 lbs

Technical Specs

  • Fits Bolt Sizes M20
  • Thickness 3.0 mm
  • System of Measurement Metric
  • Flat Washer Type Flat Washer
  • Washer Inside Dia. 21.00 mm
  • Washer Standards DIN 7603A
  • Washer Material Grade Low Carbon
  • Washer Outside Dia. 37.00mm
  • Washer Basic Material Steel
  • Package Quantity 10
  • Item Flat Washer
  • Fastener Finish Zinc Yellow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list