FLAT WASHER HDG YP 17X30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLAT WASHER HDG YP 17X30

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM38080.160.0001
  • Mfr. Model # M38080.160.0001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.623 lbs

Technical Specs

  • Fits Bolt Sizes M16
  • Thickness 3.0 mm
  • System of Measurement Metric
  • Washer Material Grade Low Carbon
  • Flat Washer Type Flat Washer
  • Washer Outside Dia. 30.00mm
  • Washer Inside Dia. 17.00 mm
  • Washer Standards DIN 7603A
  • Washer Basic Material Steel
  • Item Flat Washer
  • Package Quantity 25
  • Fastener Finish Zinc Yellow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list