Skip Content
FLAT WASHER HDG YP 15X28 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT WASHER HDG YP 15X28

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM38080.140.0001
  • Mfr. Model # M38080.140.0001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.95 lbs

Technical Specs

  • Fits Bolt Sizes M14
  • Thickness 2.5 mm
  • Flat Washer Type Flat Washer
  • System of Measurement Metric
  • Washer Inside Dia. 15.00 mm
  • Washer Standards DIN 7603A
  • Washer Material Grade Low Carbon
  • Washer Outside Dia. 28.00mm
  • Washer Basic Material Steel
  • For Use With Property Class 8.8 And 10.9 Screws And Studs
  • Item Flat Washer
  • Thickness Tolerance +/-0.20mm
  • Package Quantity 50
  • Brinell Hardness 200
  • Fastener Finish Zinc Yellow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list