FLAT WASHER HDG YP 12X24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLAT WASHER HDG YP 12X24

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM38080.110.0001
  • Mfr. Model # M38080.110.0001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.695 lbs

Technical Specs

  • Thickness 2.5 mm
  • Fits Bolt Sizes M11
  • Flat Washer Type Flat Washer
  • System of Measurement Metric
  • Washer Inside Dia. 12.00 mm
  • Washer Standards DIN 7603A
  • Washer Material Grade Low Carbon
  • Washer Outside Dia. 24.00mm
  • Washer Basic Material Steel
  • Fastener Finish Zinc Yellow
  • Item Flat Washer
  • Package Quantity 50
  • Temp. (F) -58 Degrees F - 302 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list