FLAT WASHER HDG YP 10.5X20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLAT WASHER HDG YP 10.5X20

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM38080.100.0001
  • Mfr. Model # M38080.100.0001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.005 lbs

Technical Specs

  • Thickness 2.0 mm
  • Fits Bolt Sizes M10
  • System of Measurement Metric
  • Flat Washer Type Flat Washer
  • Washer Standards DIN 7603A
  • Washer Inside Dia. 10.50 mm
  • Washer Material Grade Low Carbon
  • Washer Outside Dia. 20.00mm
  • Washer Basic Material Steel
  • Item Flat Washer
  • Package Quantity 100
  • For Use With Property Class 8.8 And 10.9 Screws And Studs
  • Thickness Tolerance +/-0.20mm
  • Brinell Hardness 200
  • Fastener Finish Zinc Yellow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list