Skip Content
FLAT WASHER HDG 1.375X3 BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT WASHER HDG 1.375X3 BULK

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBB38157.125.0001
  • Mfr. Model # B38157.125.0001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.268 lbs

Technical Specs

  • Thickness 0.165"
  • Fits Bolt Sizes 1-1/4"
  • System of Measurement Inch
  • Flat Washer Type USS Type A Wide Flat Washer
  • Fastener Finish Hot Dip Galvanized
  • Washer Standards DIN 7603A
  • Washer Material Grade Low Carbon
  • Washer Inside Dia. 1-3/8"
  • Washer Outside Dia. 3"
  • Washer Basic Material Steel
  • Temp. (F) -58 Degrees F - 302 Degrees F
  • Package Quantity 130
  • Application General Purpose
  • Colour Silver
  • Item Flat Washer
  • Approx. Pkg. Qty. 130
  • Package Weight 21.27

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list