Skip Content
FLAT WASHER HDG 0.688X1.75 BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT WASHER HDG 0.688X1.75 BULK

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBB38157.062.0001
  • Mfr. Model # B38157.062.0001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.2 lbs

Technical Specs

  • Fits Bolt Sizes 5/8"
  • Thickness 0.134"
  • System of Measurement Inch
  • Washer Standards DIN 7603A
  • Fastener Finish Hot Dip Galvanized
  • Washer Inside Dia. 11/16"
  • Flat Washer Type USS Type A Wide Flat Washer
  • Washer Outside Dia. 1-3/4"
  • Washer Material Grade Low Carbon
  • Washer Basic Material Steel
  • Application General Purpose
  • Item Flat Washer
  • Colour Silver
  • Package Quantity 500
  • Temp. (F) -58 Degrees F - 302 Degrees F
  • Approx. Pkg. Qty. 500
  • Package Weight 14.22

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list